Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Foot Rest Free Standing

Catalog No. 86013749
Click to view available options
:
Treston foot rest free standing adjustable

Catalog No. 86-013-749

Supplier: Treston™ 86013749

Only null left
Add to Cart
Add to Cart

Foot rest, free standing, adjustable.

  • Free-standing foot rest 21.7 W x 13.8 in. D
  • Height adjustable 3.5 to 11 in.
  • Tiltable 5 to 30 degrees
  • Suitable for any workstation

Specifications

Length (Metric) 550 mm
Width (Metric) 550 mm
Height (Metric) 90 to 280 mm
Width (English) 21.65 in.
Quantity 1 Ea.
Length (English) 21.65 in.
Height (English) 3.54 to 11.02 in.
Depth (Metric) 350 mm
Description Foot rest, free standing
Depth (English) 13.78 in.
For Use With (Equipment) Treston Workstations
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.